-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dock Bumper |
|---|---|
| Assembled Depth | 6" |
| Assembled Height | 20" |
| Assembled Width | 13 1/4" |
| Assembly | Assembled |
| Bolt Hole Center To Center Distance 1 | 15 3/4" |
| Color | Black |
| Color Family | Black |
| Features | Manufactured With Laminated Sheets Of Rubber Compressed Between Steel Angles For Strength And Durability |
| Height | 20" |
| Length | 6" |
|---|---|
| Material | Rubber |
| Mounting Hole Dia. | 7/8" |
| Number Of Mounting Holes | 6 |
| Pack Size | 1 |
| Pad Length | 20" |
| Pad Width | 7 1/4" |
| Rod Material | Steel |
| Width | 13 1/4" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 33.02 |
| HS Code | 4016940000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 22.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)