-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Ring |
|---|---|
| Assembled Depth | 29 7/8" |
| Assembled Height | 5" |
| Assembled Width | 37 15/16" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 1200 lbs. |
| Color | Silver |
| Color Family | Silver |
| Drum Size | 55 gal. |
| Features | Easily Transport Steel Drums With Your Fork Truck |
| Fork Pocket Center | 28.562" |
| Fork Thickness | 2 22/25" |
|---|---|
| Fork Width | 5 1/4" |
| Grade | Grade 304 |
| Height | 3" |
| Length | 25" |
| Material | Stainless Steel |
| Rotation | 180° |
| Usable Drum | 55 gal. |
| Usable Fork Opening Height | 2 7/8" |
| Usable Fork Opening Width | 5 1/4" |
| Width | 35" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 71.12 |
| HS Code | 8431390080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 11.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)