-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mini Ramp |
|---|---|
| Assembled Depth | 432" |
| Assembled Height | 45" |
| Assembled Width | 86" |
| Assembly | Assembled |
| Capacity | 30000 lbs. |
| Color Family | Silver |
| Curb Height | 4" |
| Deck Type | Grating |
| Depth | 432" |
| Distance Between Curbs | 78" |
| Features | Aluminum Side Curbs Prevent Fork Truck Run Off |
| Height | 45" |
| Height Adjustment Method | Hand Crank |
| Hydraulic Lift Power | Hand Pump |
| Length | 432" |
| Lowered Height | 45" |
|---|---|
| Material | Aluminum, Steel |
| Min. Height | 45" |
| Overall Length | 36 ft. |
| Ramp Frame Material | Aluminum |
| Ramp Grate Material | Steel |
| Safety Chains | Yes |
| Tire Size | 18" |
| Tire Thickness | 5" |
| Tow Bar | Yes |
| Usable Lip Support Edge | 13 1/2" |
| Usable Width | 78" |
| Wheel Dia. | 18" |
| Wheel Material | Mold On Rubber |
| Wheel Width | 5" |
| Width | 86" |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 218.44 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2268 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)