-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electronic Floor Scale |
|---|---|
| Ac Or Dc Compatible | AC/DC |
| Assembled Depth | 84" |
| Assembled Height | 28 13/16" |
| Assembled Width | 42" |
| Assembly | Assembly Required |
| Available Units Of Measurement | Pounds, Kilograms |
| Batteries Included | No |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Compatible Products | SWA-48 |
| Contains Hazardous Material Or Is Aerosol | No |
| Cordless/corded | Both |
| Display Cord Length | 8 ft. |
|---|---|
| Display Screen Length | 1.77" |
| Display Screen Width | 8.03" |
| Features | Readout Shows Pounds Or Kilograms |
| Height | 28.812" |
| Length | 84" |
| Material | Steel |
| Origin Criterion | B |
| Overall Height | 28 13/16" |
| Overall Length | 96" |
| Overall Width | 48" |
| Scale Body Material | Steel |
| Scale Weight Limit | 5000 lbs. |
| Width | 42" |
| Height (cm) | 73.18 |
|---|---|
| Width (cm) | 106.68 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 152.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)