-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stock Picking Ladder Cart |
|---|---|
| Assembled Depth | 39 3/4" |
| Assembled Height | 50 1/8" |
| Assembled Width | 21 7/8" |
| Assembled/unassembled | Unassembled |
| Assembly | Assembly Required |
| Bottom Shelf Lip Height | 2" |
| Capacity | 1000 lbs. |
| Capacity Per Shelf | 550 lbs. |
| Caster Brake Type | Side Pedal Brake |
| Caster Dia. | 4" |
| Caster Material | Mold On Rubber |
| Caster Wheel Dia. | 4" |
| Caster Wheel Type | Standard |
| Caster Wheel/tread Material | Rubber |
| Caster Width | 2" |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel With Brake |
| Caster/wheel Mounting Location | Standard |
| Color | Blue |
| Color Family | Blue |
| Depth | 39 3/4" |
| Distance Between Shelves | 28" |
| Features | Spring Loaded Step Ladder Holds Cart Securely In Place While A Person Is Standing On The Ladder |
| Finish | Powder Coated |
| Frame Material | Steel |
| Gauge | 14 ga. |
| Handle Type | (2) U Shaped |
|---|---|
| Includes Electrical Outlets | No |
| Indoor/outdoor | Indoor |
| Ladder Capacity | 350 lbs. |
| Length | 39 3/4" |
| Lip Height | 2" |
| Lip Style | 4-Sided Lipped |
| Load Capacity | 1000 lbs. |
| Material | Steel |
| Method Of Construction | Welded |
| Number Of Casters | 4 |
| Number Of Shelves | 2 |
| Number Of Steps | 3 |
| Overall Height | 50 1/2" |
| Overall L X W X H | 40" x 22" x 50 1/2" |
| Overall Length | 40" |
| Overall Width | 22" |
| Shelf Adjustability | Fixed |
| Shelf Clearance | 28" |
| Shelf Length | 35 5/8" |
| Shelf Lip Height | 2" |
| Shelf Width | 21 5/8" |
| Top Shelf Height | 37 5/8" |
| Top Shelf Lip Height | 2" |
| Top Step Height | 34" |
| Width | 21 7/8" |
| Height (cm) | 137.16 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 65.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)