-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Truck |
|---|---|
| Assembled Depth | 18" |
| Assembled Height | 52" |
| Assembled Width | 21" |
| Assembly | Assembly Required |
| Capacity | 500 lbs. |
| Caster Size | 10" x 3.5" |
| Caster Type | Pneumatic |
| Color | Silver |
| Color Family | Silver |
| Features | P Shaped Handle Makes The Truck Easy To Steer And Maneuver |
|---|---|
| Height | 52" |
| Material | Stainless Steel |
| Noseplate Depth | 7 1/2" |
| Noseplate Thickness | 1/8" |
| Noseplate Width | 14" |
| Number Of Casters | 2 |
| Wheel Dia. | 10" |
| Width | 21" |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 132.08 |
| Width (cm) | 38.1 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 10.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)