-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Batteries Included | No |
|---|---|
| Connection Type | NPTF |
| Drum Capacity | 400 lbs. |
| For Use With Product Type | Viscous Fluids and Lubricants Up To NLGI 3 |
| Hazardous Material | No |
| Inlet Connection Size | 3/4" |
| Inlet Connection Type | NPTF |
| Max. Working Pressure | 100 psi |
|---|---|
| Outlet Connection Gender | Female |
| Outlet Connection Size | 1/2" |
| Outlet Connection Type | NPTF |
| Output Delivery | 13 GPM |
| Output Unit | ppm |
| Weight (kg) | 34.65 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)