-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trailer Stabilizing Jack |
|---|---|
| Assembled Depth | 16 5/8" |
| Assembled Height | 44" |
| Assembled Width | 16 5/8" |
| Assembly | Assembled |
| Base Height | 44" |
| Base Length | 16 5/8" |
| Base Material | Steel |
| Base Material Finish | Powder Coated |
| Base Type | Economical |
| Base Width | 16 5/8" |
| Battery Included | No |
| Body Material | Steel |
| Color | Yellow |
| Color Family | Yellow |
| Features | High Strength, Increase Visibility At Night, Unique Design , Square Top Plate |
| For Use With | Trailers |
| Handle Length | 16 5/8" |
| Head Width | 4.94" |
| Height | 44" |
| Housing Material | Steel |
| Includes | (2) Handle |
|---|---|
| Jack Type | Stabilizing Jack |
| Length | 14" |
| Load Capacity | 5000 lbs. |
| Material | Steel |
| Max. Height | 51" |
| Max. Travel Distance | 7" |
| Maximum Extended Height | 51" |
| Maximum Lift | 51" |
| Mechanism | Screw |
| Min. Height | 44" |
| Minimum Lift | 44" |
| Number Of Handles | 2 |
| Saddle Size | 4.938" |
| Screw Dia. | 1 1/2" |
| Stand Type | Stabilizing Jack |
| Standards | OSHA |
| Static Load Capacity | 50000 lbs. |
| Type | Trailer Stabilizing Jack |
| Width | 14" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 38.1 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)