-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trailer Stabilizing Jack |
|---|---|
| Assembled Depth | 16 5/8" |
| Assembled Height | 44" |
| Assembled Width | 16 5/8" |
| Assembly | Assembled |
| Base Length | 14" |
| Base Width | 14" |
| Battery Included | No |
| Color | Yellow |
| Color Family | Yellow |
| Features | Square Top Plate |
| Handle Length | 16 5/8" |
| Head Width | 4.94" |
| Height | 43" |
| Housing Material | Steel |
| Includes | Reflective Collar |
|---|---|
| Length | 14" |
| Load Capacity | 5000 lbs. |
| Material | Steel |
| Max. Height | 51" |
| Max. Travel Distance | 7" |
| Mechanism | Screw |
| Min. Height | 44" |
| Number Of Handles | 4 |
| Saddle Size | 4 3/4" , 4.938" |
| Screw Dia. | 1 1/2" |
| Static Load Capacity | 50000 lbs. |
| Type | Manual |
| Width | 14" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 38.1 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)