-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Bump |
|---|---|
| Assembled Depth | 48" |
| Assembled Height | 2" |
| Assembled Width | 10" |
| Assembly | Assembled |
| Channel | Yes |
| Color | Yellow |
| Color Family | Yellow |
| Dual Cable Channel Height | 3/4" |
| Dual Cable Channel Width | 1" |
| Features | 100% Recycled Plastic Offers Long Lasting Rugged Use |
| Includes | Concrete Mounting Hardware |
| Installation Type | Concrete |
|---|---|
| Installs To Surface | Concrete |
| Length | 48" |
| Material | Plastic |
| Number Of Mounting Holes | 3 |
| Overall Length | 48" |
| Overall Width | 10" |
| Parking Curb Installation Method | Bolts |
| Parking Stop Material | Plastic |
| Recycled Content | No Recycled Content |
| Traffic Control Type | Speed Bump |
| Width | 10" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 25.4 |
| HS Code | 3926909995 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)