-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dolly |
|---|---|
| Assembled Depth | 30" |
| Assembled Height | 6 5/16" |
| Assembled Width | 18" |
| Assembly | Assembly Required |
| Batteries Included | No |
| Capacity | 500 lbs. |
| Caster Material | Poly On Poly |
| Caster Size | 4" x 1 1/4" |
| Caster Type | Swivel |
| Certification Indicator | No |
| Color | Green |
| Color Family | Green |
| Contains Hazardous Material Or Is Aerosol | No |
|---|---|
| Deck Height | 6" |
| Depth | 30" |
| Features | Polyethylene Construction Is Strong And Light Weight |
| Height | 6.312" |
| Material | Polyethylene |
| Number Of Casters | 4 |
| Origin Criterion | No |
| Size | 18" x 30" |
| Static Load Capacity | 500 lbs. |
| Wheel Dia. | 4" |
| Width | 18" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 50.8 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 9.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)