-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Chain Hoist |
|---|---|
| Assembled Depth | 5 13/16" |
| Assembled Height | 18 11/16" |
| Assembled Width | 8 1/8" |
| Assembly | Assembled |
| Color | Orange |
| Color Family | Orange |
| Features | Professional Hand Hoist Is Ideal For Industrial Applications For Optimal Results |
| Headroom | 18 3/4" |
|---|---|
| Lift Length | 15 ft. |
| Load Capacity | 6000 lbs. |
| Material | Steel |
| Overall Depth | 5 13/16" |
| Overall Height | 18.69" |
| Overall Width | 8 1/8" |
| Type | Portable Hand Chain Hoist |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 33.02 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 27.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)