-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mobile Floor Crane |
|---|---|
| Assembled Depth | 113 3/8" |
| Assembled Height | 89" |
| Assembled Width | 35 11/16" |
| Assembly | Assembled |
| Base Height | 40 22/25" |
| Base Length | 81.03" |
| Base Width | 35.19" |
| Beam Height | 2 1/2" |
| Beam Length | 58 1/4" |
| Boom Rotation | 360° |
| Capacity | 4000 lbs. |
| Caster Material | Phenolic |
| Caster Size | 8" x 3" |
| Color | Blue |
| Color Family | Blue |
| Depth | 113 3/8" |
|---|---|
| Features | Outriggers Increase Stability With Counter Balanced/Cantilever Design |
| Flange Width | 4" |
| Front Caster Dia. | 8" |
| Ground Clearance | 40 3/25" |
| Hand Winch Capacity | 800 lbs. |
| Height | 89" |
| Length | 90.812" |
| Material | Steel |
| Max. Arm Length Beyond Frame | 50 3/8" |
| Number Of Casters | 4 |
| Rear Caster Dia. | 8" |
| Retracted Length | 92 3/8" |
| Rotation | 360° |
| Width | 32" |
| Height (cm) | 238.76 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 114.3 |
| HS Code | 8426190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 427.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)