-
Select Country
- Source Now
Get it by Friday, Feb 6
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
| Item | Pallet Jack Caddy |
|---|---|
| Assembled Depth | 8 3/4" |
| Assembled Height | 18 5/8" |
| Assembled Width | 16 1/8" |
| Assembly | Assembled |
| Capacity | 75 lbs. |
| Color | Yellow |
| Color Family | Yellow |
| Compatible Products | PM10-2245, PM-2048-SCL-LP, PM-2048-SCL-LP-PT, PM2-2044-SLP, PM2-2744-SLP, PM2-3344-SLP, PM-2748-SCL-LP-SS, PM-2748-SCL-LP, PM-2748-SCL-LP-PT, PM4-2048-LP, PM4-2748-LP, PM4-2772, PM4-2796, PM4-3348-LP, PM4-3348-RL, PM4-4048-RL, PM4-4548-RL, PM5-2036, PM5-2048, PM5-2048-QL, PM5-2048-SS, PM5-2738-WN, PM5-2748, PM5-2748-DMHB, PM5-2748-HB, PM5-2748-N, PM5-2748-PA-Y, PM5-2748-PINK, PM5-2748-QL, PM5-2748-S, PM5-2748-SFF, PM5-2748-S-G, PM5-2748-SS, PM5-2748-S-Z, PM5-2748-Y, PM6-2748 |
| Depth | 8 3/4" |
|---|---|
| Features | Organizational Design Allows Everything To Be It'S Place While Offering A Place For Everything |
| Height | 18 5/8" |
| Includes | Installation Hardware |
| Length | 8 3/4" |
| Material | Virgin LDPE |
| Pack Size | 1 |
| Thickness | 1/4" |
| Width | 16 1/8" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 45.72 |
| HS Code | 3926909995 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)