-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Turntable |
|---|---|
| Assembled Depth | 59 11/16" |
| Assembled Height | 7/8" |
| Assembled Width | 59 11/16" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 4000 lbs. |
| Color | Blue |
| Color Family | Blue |
| Effective Ramping Length | 4 3/8" |
| Features | Precision Ball Bearings Allow For Manual 360 Degrees Rotation |
| Height | 7/8" |
| Installation Hardware Included | No |
| Length | 59.687" |
|---|---|
| Maintaining Force At Full Capacity | 25 lbs. |
| Material | Steel |
| Operation Type | Hand Operated |
| Power Source | Manual |
| Rotation | 360° |
| Slope Degree | 11° |
| Starting Force At Full Capacity | 35 lbs. |
| Turntable Diameter | 51" |
| Turntable Height | 22/25" |
| Usable Dia. | 51" |
| Width | 59.687" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 162.56 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 133.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)