-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Drum Dolly |
|---|---|
| Assembled Depth | 21 5/8" |
| Assembled Height | 37 5/8" |
| Assembled Width | 31 5/8" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 1200 lbs. |
| Caster Material | Poly On Steel |
| Caster Width | 2" |
| Color | Yellow |
| Color Family | Yellow |
| Cradle Depth | 16 1/4" |
| Cradle Height | 1/2" |
| Cradle Width | 24" |
| Depth | 21 5/8" |
| Features | High Strength Steel Construction Offers Long Lasting Rugged Use |
| Frame Material | Steel |
| Front Caster Dia. | 3" |
| Front Caster Material | Poly On Steel |
|---|---|
| Handle Length On Unit | 37 5/8" |
| Handle Length Unattached | 33" |
| Handle Type | Bung Wrench |
| Handle Width | 10 1/2" |
| Height | 37.63" |
| Inside Cradle Length | 23 1/2" |
| Length | 21 5/8" |
| Material | Steel |
| Number Of Casters | 3 |
| Number Of Transports | 2 |
| Rear Caster Dia. | 6" |
| Rear Caster Material | Poly On Steel |
| Rear Caster Width | 2" |
| Removable Handle | Yes |
| Straddle Length | 16 1/4" |
| Straddle Width | 24" |
| Width | 31 5/8" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 58.42 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 20.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)