VESTIL LO-DC-MR Steel Low Profile Drum Dolly with Mold On Rubber Casters, 21-5/8 x 31-5/8 x 37-5/8 Inch, 1000 lb Cap, Yellow

Item: CE3EFJ
Model: LO-DC-MR
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$166.05 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Drum Cradle
Assembled Depth 21 5/8"
Assembled Height 37 5/8"
Assembled Width 31 5/8"
Assembly Assembled
Capacity 1000 lbs.
Caster Material Mold On Rubber
Color Yellow
Color Family Yellow
Cradle Depth 16 1/4"
Cradle Height 1/2"
Cradle Width 24"
Depth 21 5/8"
Features High Strength Steel Construction Offers Long Lasting Rugged Use
Frame Material Steel
Front Caster Dia. 3"
Front Caster Material Mold On Rubber
Front Caster Width 1 1/4"
Handle Length 37 5/8"
Handle Length Unattached 33"
Handle Type Bung Wrench
Handle Width 10 1/2"
Height 37.63"
Inside Cradle Length 23 1/2"
Material Steel
Number Of Casters 3
Rear Caster Dia. 6"
Rear Caster Material Mold On Rubber
Rear Caster Width 2"
Removable Handle Yes
Straddle Length 16 1/4"
Straddle Width 24"
Width 31.62"

Shipping Information

Height (cm) 22.86
Length (cm) 86.36
Width (cm) 58.42
HS Code 8716805010
Country Of Origin CN
Weight (kg) 18.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site