-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Telescoping Forklift Boom |
|---|---|
| Assembled Depth | 86 1/4" |
| Assembled Height | 13 7/8" |
| Assembled Width | 19" |
| Assembly | Assembled |
| Boom Type | Economy Boom , Telescoping |
| Capacity | 4000 lbs. |
| Chain Length | 36" |
| Color Family | Blue, Yellow |
| Compatible Fork Thickness | 2 1/2" |
| Depth | 86 1/4" |
| Extended Length | 153 3/4" |
| Extension Color | Yellow |
| Features | Unique Design Converts Fork Trucks Into Overhead Lifting Cranes |
| Fork Pocket Center | 11" |
| Fork Pocket Height | 2 1/2" |
| Fork Pocket Size | 7 1/2" |
| Fork Pocket Width | 7 1/2" |
| Frame Color | Blue |
| Height | 13 22/25" |
| Material | Steel |
|---|---|
| Max. Hook Point | 144" |
| Max. Length | 151 1/2" |
| Min. Hook Point | 36" |
| Min. Length | 86 1/4" |
| Number Of Hooks | 2 |
| Number Of Vertical Adjustment Positions | 4 |
| Restraint Length | 36" |
| Safety Chains | Yes |
| Single Hook Capacity At 108" | 2500 lbs. |
| Single Hook Capacity At 120" | 2250 lbs. |
| Single Hook Capacity At 132" | 2000 lbs. |
| Single Hook Capacity At 144" | 1750 lbs. |
| Single Hook Capacity At 36" | 4000 lbs. |
| Single Hook Capacity At 48" | 3750 lbs. |
| Single Hook Capacity At 60" | 3500 lbs. |
| Single Hook Capacity At 72" | 3250 lbs. |
| Single Hook Capacity At 84" | 3000 lbs. |
| Single Hook Capacity At 96" | 2750 lbs. |
| Width | 19" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 218.44 |
| Width (cm) | 45.72 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 149.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)