-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Server |
|---|---|
| Adjustable Forks | Yes |
| Adjustable Legs | Yes |
| Assembled Depth | 67 3/16" |
| Assembled Height | 82 1/2" |
| Assembled Weight | 779 lbs. |
| Assembled Width | 58" |
| Assembly | Assembled |
| Batteries Included | Yes |
| Battery Freight Class | Class 70 |
| Battery Subclass | Class 1 |
| Battery Weight | 42 lbs. |
| Certification Indicator | D |
| Color | Blue |
| Cord Length | 96" |
| Fork Height Lowered | 3" |
| Fork Length | 36" |
| Fork Thickness | 1 1/2" |
| Fork Width | 4" |
| Front Caster Dia. | 8" |
| Front Caster Material | Glass Filled Nylon |
| Handle Height | 36" |
| Hazardous Material | Yes |
| Height | 82 1/8" |
| Hp | 1 1/2 hp |
| Includes | Battery Charger |
|---|---|
| Leg Width | 2" |
| Length | 67.187" |
| Lithium Battery Configuration | C Contained In |
| Load Capacity | 1200 lbs. |
| Locking Caster Size | 8" x 2" |
| Ltl Freight | LTL Palletized |
| Material | Steel |
| Max. Travel Distance | 57" |
| Max. Width Between Forks | 32" |
| Max. Width Between Legs | 50 1/2" |
| Min. Inside Straddle Width | 34" |
| Min. Width Between Forks | 8" |
| Min. Width Between Legs | 34" |
| Number Of Casters | 4 |
| Origin Criterion | B |
| Overall Raised Height | 103 3/4" |
| Power Source | Electric Cordless |
| Raised Height | 60" |
| Rear Caster Dia. | 8" |
| Rear Caster Material | Phenolic |
| Watts | 12 W |
| Width | 58" |
| Warranty | 1 Year |
| Height (cm) | 223.52 |
|---|---|
| Length (cm) | 165.1 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 393.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)