-
Select Country
- Source Now
Get it by Wednesday, Mar 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Server |
|---|---|
| Assembled Depth | 67 3/16" |
| Assembled Height | 72 1/2" |
| Assembled Weight | 742 lbs. |
| Assembled Width | 58" |
| Assembly | Assembled |
| Batteries Included | No |
| Certification Indicator | D |
| Color | Blue |
| Cord Length | 96" |
| Depth | 67.188" |
| Fork Height Lowered | 3" |
| Fork Length | 36" |
| Fork Thickness | 1 1/2" |
| Fork Width | 4" |
| Fully Welded Frame | Yes |
| Handle Height | 36" |
| Handle Material | Steel |
| Hazardous Material | No |
|---|---|
| Height | 72 3/8" |
| Length | 67.187" |
| Load Capacity | 1200 lbs. |
| Locking Caster Size | 8" x 2" |
| Ltl Freight | LTL Palletized |
| Material | Steel |
| Max. Inside Straddle Width | 50 1/2" |
| Max. Width Between Forks | 32" |
| Min. Inside Straddle Width | 34" |
| Min. Width Between Forks | 8" |
| Origin Criterion | B |
| Overall Raised Height | 89" |
| Phase | 1 |
| Power Source | Electric |
| Raised Height | 50" |
| Width | 58" |
| Warranty | 1 Year |
| Height (cm) | 180.34 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 387 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)