-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Pallet Lifter |
|---|---|
| Application | Lifting Open Bottom Skids, Boxes, Baskets |
| Assembled Depth | 60" |
| Assembled Height | 48" |
| Assembled Width | 27" |
| Assembly | Assembled |
| Assembly Required | No |
| Batteries Included | No |
| Certification Indicator | No |
| Color | Silver |
| Color Family | Silver |
| Contains Hazardous Material Or Is Aerosol | No |
| Depth | 60" |
| Features | Solid Steel Construction Provides Long Lasting Rugged Use |
| Fork Length | 45" |
| Fork Width | 26 3/4" |
| Frame Material | Stainless Steel |
| Front Roller Dia. | 3" |
| Front Roller Width | 1 7/8" |
| Fully Welded Frame | Yes |
|---|---|
| Handle Length | 30" |
| Handle Material | Plastic, Steel , Steel, Composite |
| Height | 48" |
| Includes | Fully Welded Frame |
| Load Capacity | 2000 lbs. |
| Lowered Height | 3 1/2" |
| Material | Stainless Steel |
| Max. Lift Height | 31 1/2" |
| Operation | Hand Pump |
| Origin Criterion | No |
| Power Source | Hand |
| Raised Height | 31 1/2" |
| Rear Caster Material | Nylon |
| Rear Caster Width | 2" |
| Side Stabilizer Locks Height | 20 1/2" |
| Weight Capacity | 2000 lbs. |
| Width | 27" |
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 101.6 |
| HS Code | 8427900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 139.5 |
Vestil L-PLATE-27 Solid Platforms: These units fit over tote lifters for maximum efficiency.
The lifter needs 65 strokes on the single-speed configuration & 18 strokes on the double-speed configuration.
14 seconds.
To release air from the pump, loosen the screw on the pump while slowly pushing the handle down. The screw should then be tightened.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)