-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Pallet Lifter |
|---|---|
| Assembled Depth | 62 3/4" |
| Assembled Height | 46 1/2" |
| Assembled Width | 20 1/2" |
| Assembly | Assembled |
| Caster Wheel Material | Poly On Steel |
| Color | Blue |
| Color Family | Blue |
| Depth | 62 3/4" |
| Features | Solid Steel Construction Provides Long Lasting Rugged Use |
| Fork Length | 45" |
| Fork Width | 20" |
| Frame Material | Steel |
| Front Roller Dia. | 3" |
| Front Roller Width | 1 7/8" |
| Handle Length | 30" |
| Handle Material | Plastic, Steel |
|---|---|
| Includes | Fully Welded Frame |
| Length | 63" |
| Load Capacity | 3000 lbs. |
| Lowered Height | 3 1/2" |
| Material | Steel |
| Max. Fork Height | 31 1/2" |
| Max. Travel Distance | 28" |
| Min. Fork Height | 3 1/2" |
| Power Source | DC Battery |
| Raised Height | 31 1/2" |
| Rear Caster Dia. | 5 3/4" |
| Rear Caster Width | 1 5/8" |
| Side Stabilizer Locks Height | 20 1/2" |
| Width | 27" |
| Height (cm) | 144.78 |
|---|---|
| Length (cm) | 170.18 |
| Width (cm) | 111.76 |
| HS Code | 8427900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 163.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)