-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bulk Storage Locker |
|---|---|
| Assembled Depth | 24" |
| Assembled Height | 75" |
| Assembled Width | 24" |
| Assembly | Assembled |
| Capacity | 1500 lbs. |
| Clearance Between Shelves | 21" |
| Color | Gray |
| Color Family | Gray |
| Depth | 24" |
| Features | 10 Gauge Woven Wire Sides |
| Height | 75" |
|---|---|
| Installation Method | Floor Unit |
| Length | 24" |
| Load Capacity | 1500 lbs. |
| Material | Steel |
| Number Of Doors | 3 |
| Number Of Shelves | 3 |
| Number Of Tiers | 3 |
| Shelf Capacity | 500 lbs. |
| Style | Storage Locker |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 83.82 |
| HS Code | 7326200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 109.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)