-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Lifter |
|---|---|
| Assembled Depth | 57 1/2" |
| Assembled Height | 65 1/2" |
| Assembled Width | 25 1/2" |
| Assembly | Assembled |
| Bail Center Of Gravity | 27 3/8" x 30 1/2" |
| Bail Height | 7" |
| Bail Width | 4" |
| Capacity | 6000 lbs. |
| Color | Blue |
| Color Family | Blue |
| Features | Tapered Forks Allow Easy Access Under Pallets |
| Fork Height | 2" |
| Fork Length | 48" |
| Fork Saddle Width | 13" |
| Fork Spacing | 13" |
|---|---|
| Fork Thickness | 2" |
| Fork Width | 25" |
| Frame Material | Steel |
| Frame Type | Fully Welded |
| Handle Length | 28" |
| Handle Material | Steel |
| Height | 65 1/2" |
| Length | 57 1/2" |
| Lifting Height Max. | 47 3/4" |
| Material | Steel |
| Overall Fork Width | 25" |
| Pallet Clearance | 47 3/4" |
| Width | 25" |
| Height (cm) | 177.8 |
|---|---|
| Length (cm) | 147.32 |
| Width (cm) | 101.6 |
| HS Code | 8426190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 334.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)