-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydra-Lift Karriers with Extended Reach |
|---|---|
| Assembled Depth | 124 7/8" |
| Assembled Height | 105 15/16" |
| Assembled Weight | 617 lbs. |
| Assembled Width | 53 3/16" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 800 lbs. |
| Caster Lock | Yes |
| Certification Indicator | D |
| Color | Blue |
| Depth | 124 7/8" |
| Drum Material | Steel |
| Drum Orientation | Horizontal |
| Drum Rotation | 360° |
| Drum Securing Mechanism | Chain |
| Drum Size | 55 gal. |
| For Drum Capacity | 55 gal. |
| For Drum Material | Metal |
| Front Caster Dia. | 8" |
| Front Caster Material | Glass Filled Nylon |
| Front Caster Width | 2" |
| Hazardous Material | No |
| Height | 105.937" |
| Housing Material | Steel |
|---|---|
| Length | 124 7/8" |
| Lift Height | 84" |
| Ltl Freight | LTL Palletized |
| Material | Steel |
| Number Of Casters | 4 |
| Origin Criterion | B |
| Overall Depth | 125" |
| Overall Height | 106" |
| Overall Length | 125" |
| Overall Width | 53" |
| Portability | Casters |
| Power Source | Hydraulic |
| Rear Caster Dia. | 5" |
| Rear Caster Material | Poly On Steel |
| Rear Caster Width | 2" |
| Rotation | 360° |
| Rotation Angle | 360° |
| Rotation Height | 106" |
| Rotation Type | Pull Chain |
| Vertical Lift | 84" |
| Weight Capacity | 800 lbs. |
| Width | 53.187" |
| Warranty | 1 Year |
| Height (cm) | 167.64 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 139.7 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 319.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)