-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydra-Lift Karriers with Extended Reach |
|---|---|
| Assembled Depth | 109 1/4" |
| Assembled Height | 92 1/2" |
| Assembled Weight | 679 lbs. |
| Assembled Width | 49 3/16" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 800 lbs. |
| Caster Lock | Yes |
| Certification Indicator | D |
| Color | Blue |
| Depth | 109 1/4" |
| Drum Material | Steel |
| Drum Rotation | 360° |
| Drum Size | 55 gal. |
| Front Caster Dia. | 8" |
| Front Caster Material | Glass Filled Nylon |
| Front Caster Width | 2" |
|---|---|
| Hazardous Material | No |
| Height | 91 5/8" |
| Length | 109 1/4" |
| Lift Height | 72" |
| Ltl Freight | LTL Palletized |
| Material | Steel |
| Motor Hp | 3/4 hp |
| Number Of Casters | 4 |
| Origin Criterion | B |
| Power Source | Electric Corded |
| Rear Caster Dia. | 5" |
| Rear Caster Width | 2" |
| Rotation | 360° |
| Voltage | 115V |
| Width | 49.187" |
| Warranty | 1 Year |
| Height (cm) | 116.84 |
|---|---|
| Length (cm) | 233.68 |
| Width (cm) | 104.14 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 312.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)