-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self-Dumping Hopper |
|---|---|
| Assembled Depth | 51 1/4" |
| Assembled Height | 28 3/16" |
| Assembled Width | 51" |
| Assembly | Assembled |
| Base Thickness | 1/4" |
| Cable Length | 4 ft. |
| Capacity | 6000 lbs. |
| Color | Black |
| Color Family | Semi Gloss Black |
| Features | Low Profile Design Makes Loading Easier |
|---|---|
| Fork Pocket Center | 21 5/8" |
| Fork Pocket Height | 2" |
| Fork Pocket Length | 22" |
| Fork Pocket Width | 7" |
| Front Lip To Floor | 20 5/8" |
| Height | 28.188" |
| Length | 51 1/4" |
| Material | Steel |
| Width | 51" |
| Height (cm) | 71.6 |
|---|---|
| Length (cm) | 130.18 |
| Width (cm) | 129.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 184.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)