-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fork Extension |
|---|---|
| Assembled Depth | 112 1/8" |
| Assembled Height | 2 5/16" |
| Assembled Width | 9 1/2" |
| Assembly | Assembled |
| Capacity | 4000 lbs. |
| Color | Yellow |
| Color Family | Yellow |
| Depth | 112 1/8" |
| Features | Provides The Needed Extra Length When Standard Forks Can't Reach Product |
| For Fork Thickness | 2 1/2" |
| For Fork Width | 6 1/2" |
|---|---|
| Fork Extension Design | Pin Style |
| Fork Length | 108" |
| Fork Width | 6" |
| Height | 2.312" |
| Length | 112 1/8" |
| Material | Steel |
| Material Thickness | 0.31" |
| Mount Type | Pin Style |
| Mounting | Pin Style |
| Width | 7 1/8" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 30.48 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 103.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)