-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fork Covers |
|---|---|
| Assembled Depth | 62 7/8" |
| Assembled Height | 2 3/8" |
| Assembled Width | 5 11/16" |
| Assembly | Assembled |
| Attachment Type | Simply Slide Over Forks Held In Place With A Clevis Pin And Cotter Pin. |
| Batteries Included | No |
| Color | Yellow |
| Color Family | Yellow |
| Features | Bright Yellow Finish For High Discernibility |
| Fork Extension Design | Pin Style |
| Fork Thickness | 1 3/4" |
|---|---|
| Fork Width | 4" |
| Height | 2 3/8" |
| Length | 62 7/8" |
| Material | Polyethylene |
| Material Thickness | 0.19" |
| Usable Fork Length | 60" |
| Usable Fork Width | 4" |
| Use With Fork Blades Height | 2" |
| Width | 4 3/4" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 109.22 |
| Width (cm) | 15.24 |
| HS Code | 3926909995 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)