-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fork Covers |
|---|---|
| Assembled Depth | 50 7/8" |
| Assembled Height | 2 3/8" |
| Assembled Width | 5 11/16" |
| Assembly | Assembled |
| Attachment Method | Simply Slide Over Forks, Held in Place With a Clevis Pin And Cotter Pin |
| Attachment Type | Simply Slide Over Forks Held In Place With A Clevis Pin And Cotter Pin. |
| Batteries Included | No |
| Certification Indicator | D |
| Color | Yellow |
| Color Family | Yellow |
| Compatible Fork Height | 2" |
| Compatible Fork Thickness | 1 3/4" |
| Compatible Fork Width | 4" |
| Contains Hazardous Material Or Is Aerosol | No |
| Cover Weight | 8 lbs. |
| Features | Bright Yellow Finish For High Discernibility |
| Fork Extension Design | Pin Style |
| Fork Length | 48" |
|---|---|
| Fork Thickness | 1 3/4" |
| Fork Width | 4" |
| Height | 2 3/8" |
| Length | 50 7/8" |
| Material | Polyethylene |
| Material Thickness | 0.19" |
| Origin Criterion | B |
| Overall Height | 2 3/8" |
| Overall Length | 50 7/8" |
| Overall Width | 5 11/16" |
| Product Type | Fork Cover |
| Usable Fork Length | 48" |
| Usable Fork Width | 4" |
| Use With Fork Blades Height | 2" |
| Weight Per Pair | 8 lbs. |
| Width | 4 3/4" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 154.94 |
| Width (cm) | 12.7 |
| HS Code | 3926909995 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)