-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Lift Table |
|---|---|
| Assembled Depth | 51" |
| Assembled Height | 7" |
| Assembled Width | 40 3/8" |
| Assembly | Assembled |
| Capacity | 4000 lbs. |
| Color | Blue |
| Color Family | Blue |
| Cord Length | 96" |
| Features | Four Sided Electric Toe Guard Meets OSHA Pinch Point Specification |
| Frame Material | Steel |
| Hydraulic Component Rating | 3000 psi |
| Length | 48" |
| Material | Steel |
| Max. Travel Distance | 36" |
|---|---|
| Motor Hp | 2 hp |
| Operation Type | Hand Operated |
| Overload Protection | Yes |
| Phase | 3 |
| Platform Material | Steel |
| Portable | No |
| Power Source | Electric Corded |
| Push Button Hand Control Voltage | 24V AC |
| Raised Height | 43" |
| Remote Cord Length | 8 ft. |
| Travel Time | 22 sec. |
| Vertical Travel | 36" |
| Width | 40" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 134.62 |
| Width (cm) | 134.62 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 395.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)