-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dock Plate |
|---|---|
| Assembled Depth | 36" |
| Assembled Height | 9 1/2" |
| Assembled Width | 78" |
| Assembly | Assembled |
| Base Plate Thickness | 1/2" |
| Batteries Included | No |
| Bevel Angle | 11° |
| Built-in Handles | Yes |
| Certification Indicator | D |
| Color | Silver |
| Color Family | Silver |
| Contains Hazardous Material Or Is Aerosol | No |
| Distance From Bend To Edge | 9" |
| Distance From Bend/crown To Dockplate Edge | 9" |
| Features | Sturdy Design Is Ideal For Foot Traffic, Hand Trucks And Pallet Trucks (Not For Use With Fork Trucks) |
| Handles | Yes |
|---|---|
| Height | 9 1/2" |
| Height Difference Between Truck And Door | 5" |
| Height Differential | 5" |
| Leg Height | 9" |
| Leg Length | 9" |
| Length | 36" |
| Load Capacity | 7800 lbs. |
| Material | Aluminum |
| Origin Criterion | B |
| Overall Length | 36" |
| Overall Width | 78" |
| Usable Length | 36" |
| Usable Width | 72" |
| Weight Capacity | 7800 lbs. |
| Width | 78" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 198.12 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 58.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)