-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Pallet Jack |
|---|---|
| Assembled Depth | 31 3/4" |
| Assembled Height | 50 3/8" |
| Assembled Width | 20 1/4" |
| Assembly | Assembled |
| Batteries Included | Yes |
| Color Family | Yellow, Black |
| Features | Ergonomic Handle For Easy Operation While Diminishing The Need Of Bending And Twisting |
| Front Caster Dia. | 4" |
| Front Caster Material | Polyurethane |
| Front Caster Width | 1 1/4" |
| Handle Height | 48" |
| Height | 50.38" |
| Hp | 1/2 hp |
| Length | 24 1/2" |
|---|---|
| Load Capacity | 1000 lbs. |
| Material | Steel |
| Number Of Batteries | 2 |
| Number Of Casters | 5 |
| Operation Type | Hand Operated |
| Overload Protection | Yes |
| Power Source | Battery Powered |
| Pulling Capacity | 1000 lbs. |
| Rear Caster Dia. | 10 1/2" |
| Rear Caster Material | Rubber |
| Rear Caster Width | 4" |
| Width | 20" |
| Height (cm) | 149.86 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8427-20-8000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 103.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)