-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trolley |
|---|---|
| Assembled Depth | 14 5/8" |
| Assembled Height | 11 3/4" |
| Assembled Width | 14 1/8" |
| Assembly | Assembled |
| Capacity | 8000 lbs. |
| Chain Length | 10 ft. |
| Color | Orange |
| Color Family | Orange |
| Features | Special Design Works With S, H, W And M Type I Beams |
| Fits Beam Flange Width | 3" to 9" |
| Headroom | 8 5/8" |
| Headroom Size | 8 5/8" |
|---|---|
| Height | 11 3/4" |
| Length | 14 5/8" |
| Load Capacity | 8000 lbs. |
| Material | Steel |
| Number Of Rollers | 4 |
| Operation | Manual Chain Gear |
| Overall Depth | 14 5/8" |
| Overall Height | 8 31/50" |
| Overall Width | 14 1/8" |
| Width | 14 1/8" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 8431390080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)