-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Dolly |
|---|---|
| Assembled Depth | 42" |
| Assembled Height | 4 1/8" |
| Assembled Width | 36" |
| Assembly | Assembled |
| Capacity | 6000 lbs. |
| Caster Material | Phenolic |
| Caster Size | 3" x 3 1/2" |
| Caster Type | Roller |
| Color | Silver |
| Color Family | Silver |
| Features | High Capacity Dolly Transports The Heaviest Loads |
| For Use With | Pallets |
| Height | 4 1/4" |
| Length | 42" |
| Material | Aluminum |
|---|---|
| Number Of Casters | 6 |
| Platform Height | 4 1/2" |
| Platform Length | 42" |
| Platform Material | Aluminum |
| Platform Style | Tilt |
| Platform Width | 36" |
| Roller Dia. | 3 1/2" |
| Roller Type | Phenolic |
| Roller Width | 3" |
| Size | 36" x 42" |
| Static Load Capacity | 6000 lbs. |
| Style | Tilt |
| Width | 36" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 91.44 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)