-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Barrier Grab |
|---|---|
| Accepts | 30 Gal. Steel Drum |
| Assembled Depth | 19 1/16" |
| Assembled Height | 16 1/2" |
| Assembled Width | 10" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 550 lbs. |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Compatible Drum Head Design | Closed |
| Compatible Drum Size | 30 gal. |
| Contains Hazardous Material Or Is Aerosol | No |
|---|---|
| Drum Heads | Closed |
| Drum Size | 30 gal. |
| Features | Overhead Lifting Chain Or Hoist Allows For Easy Lifting And Transporting Of Steel Drums |
| For Drum Material | Steel |
| Height | 19 1/2" |
| Length | 12" |
| Material | Welded Steel |
| Origin Criterion | B |
| Overall Depth | 19 1/16" |
| Overall Height | 16 1/2" |
| Overall Width | 10" |
| Width | 9 3/4" |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 43.18 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)