-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Barrier Grab |
|---|---|
| Accepts | 55 Gal. Steel Drum |
| Accessory Type | Drum Clutcher, 55 Gal., Steel Drum, 1K |
| Assembled Depth | 23 7/8" |
| Assembled Height | 16 1/2" |
| Assembled Width | 10" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 1000 lbs. |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Compatible Drum Head Design | Closed |
| Compatible Drum Size | 55 gal. |
|---|---|
| Contains Hazardous Material Or Is Aerosol | No |
| Drum Size | 55 gal. |
| Features | Drum Clutches Is For Placing Drums In Secondary Containment And Salvage Drums |
| For Drum Material | Steel |
| Height | 21" |
| Length | 32" |
| Material | Welded Steel |
| Origin Criterion | B |
| Overall Depth | 23 7/8" |
| Overall Height | 16 1/2" |
| Overall Width | 10" |
| Width | 10" |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 17.78 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)