-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self-Dumping Hopper |
|---|---|
| Assembled Depth | 68 3/8" |
| Assembled Height | 51 3/4" |
| Assembled Weight | 850 lbs. |
| Assembled Width | 69 9/16" |
| Assembly | Assembled |
| Batteries Included | No |
| Cable Length | 48" |
| Capacity | 6000 lbs. |
| Certification Indicator | D |
| Color | Sky Blue |
| Fork Pocket Center | 28" |
| Fork Pocket Height | 2 1/2" |
|---|---|
| Fork Pocket Width | 7 1/2" |
| Hazardous Material | No |
| Height | 51 3/4" |
| Length | 68 3/8" |
| Ltl Freight | LTL Loose |
| Material | Steel |
| Origin Criterion | B |
| Volume | 2.5 cu. yd. |
| Width | 69.562" |
| Warranty | 90 Days |
| Height (cm) | 131.44 |
|---|---|
| Length (cm) | 173.67 |
| Width (cm) | 176.69 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 382.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)