-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carpet Lifting Ram |
|---|---|
| Assembled Depth | 150 1/4" |
| Assembled Height | 29 1/4" |
| Assembled Width | 34" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 1800 lbs. |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Compatible Fork Thickness | 2 1/2" |
| Compatible Fork Width | 7 1/2" |
| Contains Hazardous Material Or Is Aerosol | No |
| Features | Unique Design Moves Heavy Rolls Of Carpet, Paper Or Similar Materials With A Fork Truck |
| Fork Pocket Center | 24" |
| Fork Pocket Height | 2 1/2" |
| Fork Pocket Spacing | 24" |
| Fork Pocket Width | 7 1/2" |
| Fork Pocket-center To Center | 24" |
| Frame Material | Steel |
|---|---|
| Height | 29 1/4" |
| Includes | Safety Chain |
| Length | 150 1/4" |
| Load Capacity | 1800 lbs. |
| Material | Steel |
| Maximum Load Capacity | 1800 lbs. |
| Mount Style | Fork |
| Mounting | Fork Mounted Inverted |
| Mounting Type | Inverted Fork |
| Origin Criterion | B |
| Overall Height | 29 1/4" |
| Overall Length | 150 1/4" |
| Overall Width | 34" |
| Pole Dia. | 2 3/4" |
| Pole Length | 144 1/2" |
| Product Type | Carpet Pole |
| Safety Chain Included | Yes |
| Width | 34" |
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 86.36 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 237.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)