-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carpet Lifting Ram |
|---|---|
| Assembled Depth | 126 1/4" |
| Assembled Height | 29 1/4" |
| Assembled Width | 34" |
| Assembly | Assembled |
| Capacity | 2200 lbs. |
| Color | Blue |
| Color Family | Blue |
| Compatible Fork Thickness | 2 1/2" |
| Features | Unique Design Moves Heavy Rolls Of Carpet, Paper Or Similar Materials With A Fork Truck |
| Fork Pocket Center | 24" |
| Fork Pocket Height | 2 1/2" |
| Fork Pocket Spacing | 24" |
| Fork Pocket Width | 7 1/2" |
| Height | 29 1/4" |
|---|---|
| Includes | Safety Chain |
| Length | 126 1/4" |
| Load Capacity | 2200 lbs. |
| Material | Steel |
| Maximum Load Capacity | 2200 lbs. |
| Mount Style | Fork |
| Mounting | Fork Mounted Inverted |
| Mounting Type | Inverted Fork |
| Pole Dia. | 2 3/4" |
| Pole Length | 120 1/2" |
| Product Type | Carpet Pole |
| Width | 34" |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 86.36 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 219.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)