-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dock Board |
|---|---|
| Ansi Class | MH 30.2 |
| Assembled Depth | 54" |
| Assembled Height | 13 3/4" |
| Assembled Width | 72" |
| Assembly | Assembled |
| Bevel Angle | 11° |
| Color | Silver |
| Color Family | Silver |
| Curb Height | 2 3/4" |
| Curb Width | 2 1/4" |
| Distance From Bend To Edge | 9" |
| Distance From Leg To Edge | 12" |
| Edge Type | Beveled |
|---|---|
| Equipped With | Welded Aluminum Locking Legs |
| Features | 100% Aluminum Construction Provides Rugged Long Lasting Use |
| Height | 13 3/4" |
| Height Differential | 8 1/2" |
| Length | 54" |
| Load Capacity | 6000 lbs. |
| Material | Aluminum |
| Plate Thickness | 3/8" |
| Usable Length | 54" |
| Usable Width | 67 1/2" |
| Width | 72" |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 137.16 |
| Width (cm) | 182.88 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 74.25 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)