-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dock Board |
|---|---|
| Assembled Depth | 30" |
| Assembled Height | 11" |
| Assembled Width | 60" |
| Assembly | Assembled |
| Bevel Angle | 11° |
| Color | Silver |
| Color Family | Silver |
| Compatible Load Type | Forklift |
| Curb Height | 2" |
| Curb Width | 2 1/8" |
| Deck Type | Treadplate |
| Distance From Bend To Edge | 9" |
| Distance From Leg To Edge | 12" |
| Edge Type | Beveled |
| Equipped With | Welded Aluminum Locking Legs |
| Features | 100% Aluminum Construction Provides Rugged Long Lasting Use , Beveled Edges |
| Height | 11" |
| Height Differential | 4" |
| Included Side Rail | Side Rail Included |
|---|---|
| Includes | Locking Legs, Welded Aluminum Safety Curb |
| Includes Forklift Loops | Forklift Loops Not Included |
| Length | 30" |
| Material | Aluminum |
| Maximum Service Height | 4" |
| Overall Length | 29 7/8" |
| Overall Width | 60" |
| Plate Thickness | 1/4" |
| Service Height - Minimum | 4" |
| Service Height Range | 3" to 4" |
| Side Rail Height | 8 7/8" |
| Surface Type | Diamond Treadplate |
| Thickness | 1/4" |
| Usable Length | 30" |
| Usable Width | 55 1/4" |
| Width | 60" |
| standard | ANSI MH 30.2, OSHA 1910.30 (A) |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 152.4 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 32.4 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)