-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bollard Cover |
|---|---|
| Accommodates Bollard Height | 36" |
| Assembled Depth | 9 3/8" |
| Assembled Height | 39 1/2" |
| Assembled Width | 9 3/8" |
| Assembly | Assembled |
| Bollard Dia. | 8 5/8" |
| Color | Yellow |
| Color Family | Yellow |
| Features | Sleek Design With Rounded Top |
| Height | 39 1/2" |
|---|---|
| Inside Dia. | 8 3/4" |
| Length | 9 3/8" |
| Light | Not Integrated |
| Material | LDPE |
| Outside Dia. | 9 3/8" |
| Pack Size | 1 |
| Thickness | 5/8" |
| Wall Thickness | 5/8" |
| Width | 9 3/8" |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 27.94 |
| HS Code | 3926909995 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)