-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Work Platform |
|---|---|
| Assembled Depth | 23 1/2" |
| Assembled Height | 6 3/4" |
| Assembled Width | 24 1/16" |
| Assembly | Assembled |
| Base Depth | 24" |
| Base Length | 24" |
| Base Width | 24" |
| Batteries Included | No |
| Climbing Angle | 59° |
| Color | Gray |
| Color Family | Yellow |
| Deck Type | Solid |
| Features | Independently Adjustable Height Legs May Be Set To Level Unit On Uneven Floors |
| Folding | Not Foldable |
| Ground Clearance Height | 6" |
| Height Adjustability | Adjustable Height |
| Includes Handrails | Handrails Not Included |
| Load Capacity | 500 lbs. |
| Locking Mechanism | No Locking Mechanism |
| Material | Steel |
| Max. Height | 8 3/4" |
| Min. Height | 6 3/4" |
|---|---|
| Mobility | Stationary |
| Number Of Access Sides | 4 |
| Number Of Legs | 4 |
| Number Of Steps | 1 |
| Overall Height | 36" |
| Overall Height - Maximum | 8" |
| Overall Height - Minimum | 5" |
| Platform Capacity | 500 lbs. |
| Platform Depth | 24" |
| Platform Height | 5" to 8" |
| Platform Height - Maximum | 8" |
| Platform Height - Minimum | 5" |
| Platform Length | 24" |
| Platform Style | Adjustable |
| Platform Width | 24" |
| Standards | Osha Compliant |
| Step Depth | 24" |
| Step Width | 24" |
| Tread Type | Serrated |
| Use Location | Indoor |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 63.5 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)