-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wheel Chock |
|---|---|
| Assembled Depth | 6" |
| Assembled Height | 5 1/2" |
| Assembled Width | 18" |
| Assembly | Assembled |
| Chain/rope Length | 1.125 ft. |
| Chock Size | 5 1/2" x 6" x 18" |
| Color | Black |
| Color Family | Black |
| Features | Reinforced Rubber Provides Sure Grip On Virtually Any Surface |
| Handle Included | Yes |
| Handle Type | Standard |
| High-visibility | No |
| Includes Chain/rope | Rope Included |
| Includes Eye Bolt | Eye Bolt Not Included |
| Includes Handle | Handle Included |
|---|---|
| Includes Sign | Sign Not Included |
| Material | Fabric Reinforced Rubber , Rubber |
| Max. Tire Dia. | 18" |
| Max. Vehicle Weight | Not Rated |
| Number Of Chocks | 2 |
| Overall Height | 5 1/2" |
| Overall Length | 6" |
| Overall Width | 18" |
| Primary Use Application | Aircraft |
| Primary Wheel Chock Application | Airplane |
| Rope Length | 14" |
| Surface Tread Type | Grooved |
| Wheel Chock Base Tread | Grooved |
| Wheel Chock Surface Tread | Grooved |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 45.72 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 14.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)