-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Circulator |
|---|---|
| Air Flow | 450 CFM |
| Amps | 0.6A |
| Assembled | Yes |
| Assembly Required | No |
| Bearing Type | Sleeve |
| Blade Dia. | 8" |
| Blade Material | Aluminum |
| Cord Length | 5 ft. |
| Depth | 10" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Cord Length | 5 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Wall |
| Guard Finish | Galvanized |
| Guard Material | Galvanized Steel |
| High Cfm | 448 CFM |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Wall Mount Bracket |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 10" |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/100 hp |
| Motor Insulation | Class B |
|---|---|
| Motor Insulation Class | Class B |
| Motor Speed | 1550 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Wall |
| Nema Plug Configuration | 5-15P |
| Number Of Blades | 5 |
| Number Of Conductors | 3 |
| Number Of Speeds | 1 |
| Operating Amps | 0.6A |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 11" |
| Phase | 1 |
| Product Type | Standard-Duty Industrial Fan |
| Rpm | 1550 RPM |
| Shaft Dia. | 1/4" |
| Standards | Amca 230 |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
| Watts | 50 W |
| Wheeled Base | Stationary |
| Width | 11" |
| Wire Guard Finish | Polyester Powder Coat |
| Height (cm) | 35.81 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 28.7 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.51 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)