-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 7860 CFM |
| Amps | 4.8/2.4A |
| Assembled | Yes |
| Assembly Required | No |
| Bearing Type | Ball |
| Blade Dia. | 24" |
| Blade Material | Aluminum |
| Cord Length | 5 ft. |
| Depth | 15 1/2" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Cord Length | 5 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Wall |
| Guard Finish | Galvanized |
| Guard Material | Galvanized Steel |
| Height | 27" |
| High Cfm | 7863 CFM |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Wall Mount Bracket |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 15 1/2" |
|---|---|
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Wall |
| Nema Plug Configuration | 5-15P |
| Number Of Blades | 3 |
| Number Of Conductors | 3 |
| Number Of Speeds | 1 |
| Operating Amps | 4.8A |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 27" |
| Phase | 1 |
| Product Type | Standard-Duty Industrial Fan |
| Rpm | 1725 RPM |
| Shaft Dia. | 5/8" |
| Thermal Protection | Automatic |
| Voltage | 115/230V AC |
| Wattage | 397 W |
| Wheeled Base | Stationary |
| Wire Guard Finish | Polyester Powder Coat |
| Height (cm) | 46.99 |
|---|---|
| Length (cm) | 68.83 |
| Width (cm) | 68.58 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.555 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)