-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pin Gage Set |
|---|---|
| Accuracy | 0" to +0.0002" |
| Application | Set Micrometers, Verniers And Other Measuring Devices, Gage Slot Widths And Locations, Measure Hole Diameters, Go Gaging Inspection, Calculate Distances Between Holes |
| Dia. Increment | 0.001" |
| Dia. Range | 0.917" to 1" |
| Diameter Range | 0.917" to 1" |
| Dimension Type | Inch |
| Finish | Black Oxide |
| Gauge Type | Go Plus |
| Hardness | Rockwell 60/65 |
| Included Certification | Certificate Of Accuracy |
| Increments | 0.001" |
| Length | 2" |
|---|---|
| Long Form Calibration Certificate | No |
| Material | Tool Steel |
| No. Of Pieces | 84 |
| Nominal Size | 0.917" to 1" |
| Number Of Gauges | 84 |
| Overall Length | 2" |
| Shape | Cylindrical |
| Surface Finish | Uncoated |
| Tolerance | 0.0002" |
| Tolerance Class | Class Zz |
| Standards | ISO 17025:2005 |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 48.9 |
| Width (cm) | 33.53 |
| HS Code | 9031808085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.505 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)