-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pin Gage Set |
|---|---|
| Accuracy | 0" to +0.0002" |
| Application | Set Micrometers, Verniers And Other Measuring Devices, Gage Slot Widths And Locations, Measure Hole Diameters, Go Gaging Inspection, Calculate Distances Between Holes |
| Dia. Increment | 0.001" |
| Dia. Range | 0.061" to 0.25" |
| Diameter Range | 0.061" to 0.25" |
| Dimension Type | Inch |
| Finish | Black Oxide |
| Gauge Type | Go Plus |
| Hardness | Rockwell 60/65 |
| Included Certification | Certificate Of Accuracy |
| Increments | 0.001" |
| Long Form Calibration Certificate | No |
|---|---|
| Material | Tool Steel |
| No. Of Pieces | 190 |
| Nominal Size | 0.061" to 0.25" |
| Number Of Gauges | 190 |
| Overall Length | 2" |
| Shape | Cylindrical |
| Surface Finish | Uncoated |
| Tolerance | 0.0002" |
| Tolerance Class | Class Zz |
| Standards | ISO 17025:2005 |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 49.78 |
| Width (cm) | 35.05 |
| HS Code | 9031808085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6415 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)