-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug Gage Assembly |
|---|---|
| Class | Class 2A |
| Dimension Type | Inch |
| Direction Of Tolerance | Go/No Go |
| Gauge Length - Go Member | 13/32" |
| Gauge Length - No-go Member | 13/32" |
| Gauge Type | Go/No Go (Plus/Minus) |
| Handle Color | Blue |
| Handle Design | Double End |
| Handle Length | 2" |
| Hardness | Rockwell 60-62 |
| Included Certification | Certificate Of Accuracy With Nist Traceability |
| Included Handle | Taperlock 0 |
| Material | Tool Steel |
|---|---|
| Overall Length | 3.312" |
| Pitch Diameter | 0.1918" |
| Pitch Diameter - No-go Member | 0.1886" |
| Style | Set Plug |
| System Of Measurement | Imperial |
| Thread Class | 2A |
| Thread Direction | Right Hand |
| Thread Size | #12-28 |
| Thread Type | Fine |
| Tolerance Class | Class X |
| Type | Assembly |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 1.03 |
| Width (cm) | 1.27 |
| HS Code | 9031808085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)